Zoro Homepage

Spk Roller B, 80B65

  • Mfr # 80B65

  • Zoro # G2458544


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
65
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
20.6982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B65
Zoro #
G2458544
UPC #
697950021669
Country of Origin
United States

Dimensions

Pitch Dia.
20.6982
Length through Bore (In.)
2
Outside Dia. (In.)
21.274
Caliper Diameter
20.0672
Storage Height
2
Storage Width
21.27
Storage Length
21.27

Details

Material
Steel
Number of Teeth
65
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.25
Weight
61.06
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.