Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 06B114

  • Mfr # 06B114

  • Zoro # G3608572


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
13.3594701513652
Outside Dia.
15.3035
Weight
8.8
Number of Rows
1
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06B114
Zoro #
G3608572
UPC #
697950396095
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.3594701513652
Outside Dia.
15.3035
Length through Bore
29.9974
Length through Bore (In.)
1.181
Roller Width
0.277
Hub Dia.
75.0062
Tooth Thickness
5.3086
Caliper Diameter
54.4378806054609
Hub Dia. (In.)
2.953
Storage Length
13.8282201513652
Pin Dia.
6.35
Storage Width
13.8282201513652
Storage Height
1.181
Pitch Dia.
345.680541844677
Pitch Dia. (In.)
13.6094701513652
Outside Dia. (In.)
0.6025
Chain Roller Dia.
6.35

Details

Weight
8.8
Number of Rows
1
Sprocket Hub Type
B
Bore Type
Reboreable
Min. Bore
19.0246
Surface Treatment
Protective Coating
Material
Steel
Chain Number
06B-1
Number of Teeth
114
Hardened Teeth
No
Chordal Pitch
9.525
Pitch
9.525
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.