Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 08B76

  • Mfr # 08B76

  • Zoro # G2530942


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.7642210906062
Outside Dia.
20.8026
Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B76
Zoro #
G2530942
UPC #
697950397580
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.7642210906062
Outside Dia.
20.8026
Length through Bore (In.)
1.378
Outside Dia. (In.)
0.819
Pitch Dia. (In.)
12.0992210906062
Hub Dia. (In.)
3.891
Pitch Dia.
307.320215701398
Caliper Diameter
36.1170778824066
Hub Dia.
98.8314
Tooth Thickness
7.366
Storage Length
9.20816581795465
Storage Width
9.20816581795465
Length through Bore
35.0012
Storage Height
1.378
Roller Width
0.277
Chain Roller Dia.
8.509
Pin Dia.
8.509

Details

Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
76
Pitch
12.7
Weight
12.2
Min. Bore
19.0246
Number of Rows
1
Hardened Teeth
No
Chain Number
08B-1
Surface Treatment
Protective Coating
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.