Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 08B84

  • Mfr # 08B84

  • Zoro # G2531329


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
13.0371323877739
Outside Dia.
20.8026
Material
Steel
Weight
13.8
Roller Width
0.277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B84
Zoro #
G2531329
UPC #
697950397627
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.0371323877739
Outside Dia.
20.8026
Roller Width
0.277
Hub Dia.
98.8314
Length through Bore (In.)
1.378
Chain Roller Dia.
8.509
Pitch Dia.
339.652162649456
Storage Length
10.1628492908304
Hub Dia. (In.)
3.891
Length through Bore
35.0012
Pin Dia.
8.509
Storage Height
1.378
Caliper Diameter
39.9168130978325
Outside Dia. (In.)
0.819
Storage Width
10.1628492908304
Tooth Thickness
7.366
Pitch Dia. (In.)
13.3721323877739

Details

Material
Steel
Weight
13.8
Number of Teeth
84
Chain Number
08B-1
Chordal Pitch
9.525
Hardened Teeth
No
Min. Bore
19.0246
Sprocket Hub Type
B
Type
Metric Roller Chain
Pitch
12.7
Bore Type
Reboreable
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.