Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 10B52

  • Mfr # 10B52

  • Zoro # G2530069


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
9.95136723639809
Outside Dia.
25.3746
Material
Steel
Weight
10
Outside Dia. (In.)
0.999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B52
Zoro #
G2530069
UPC #
697950399270
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
9.95136723639809
Outside Dia.
25.3746
Outside Dia. (In.)
0.999
Tooth Thickness
8.7122
Chain Roller Dia.
10.16
Storage Height
1.26
Storage Length
6.27957034183886
Pitch Dia. (In.)
10.3513672363981
Pin Dia.
10.16
Roller Width
0.354
Caliper Diameter
25.8784180909952
Pitch Dia.
262.924727804512
Length through Bore
32.004
Length through Bore (In.)
1.26
Hub Dia. (In.)
3.695
Hub Dia.
93.853
Storage Width
6.27957034183886

Details

Material
Steel
Weight
10
Pitch
15.875
Bore Type
Reboreable
Surface Treatment
Protective Coating
Chain Number
10B-1
Hardened Teeth
No
Number of Rows
1
Sprocket Hub Type
B
Number of Teeth
52
Chordal Pitch
9.525
Min. Bore
25.019
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.