Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 10B55

  • Mfr # 10B55

  • Zoro # G2530839


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.5478545892714
Outside Dia.
25.3746
Material
Steel
Weight
11
Pitch Dia. (In.)
10.9478545892714
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B55
Zoro #
G2530839
UPC #
697950399331
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.5478545892714
Outside Dia.
25.3746
Pitch Dia. (In.)
10.9478545892714
Outside Dia. (In.)
0.999
Roller Width
0.354
Pitch Dia.
278.075506567492
Hub Dia. (In.)
3.695
Pin Dia.
10.16
Length through Bore (In.)
1.26
Storage Height
1.26
Tooth Thickness
8.7122
Storage Length
6.63746275356281
Storage Width
6.63746275356281
Hub Dia.
93.853
Length through Bore
32.004
Chain Roller Dia.
10.16
Caliper Diameter
27.3696364731784

Details

Material
Steel
Weight
11
Surface Treatment
Protective Coating
Hardened Teeth
No
Chordal Pitch
9.525
Sprocket Hub Type
B
Number of Teeth
55
Type
Metric Roller Chain
Pitch
15.875
Bore Type
Reboreable
Number of Rows
1
Min. Bore
25.019
Chain Number
10B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.