Zoro Homepage

Spk Roller B Met, 10B95

  • Mfr # 10B95

  • Zoro # G2531782


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
18.5030946604955
Outside Dia.
25.3746
Material
Steel
Weight
30.4
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B95
Zoro #
G2531782
UPC #
697950399553
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
18.5030946604955
Outside Dia.
25.3746
Caliper Diameter
47.2577366512387
Hub Dia. (In.)
4.209
Pin Dia.
10.16
Roller Width
0.354
Hub Dia.
106.9086
Tooth Thickness
8.7122
Storage Height
1.732
Length through Bore
43.9928
Storage Width
11.4106067962973
Chain Roller Dia.
10.16
Storage Length
11.4106067962973
Pitch Dia. (In.)
18.9030946604955
Pitch Dia.
480.138604376585
Length through Bore (In.)
1.732
Outside Dia. (In.)
0.999

Details

Material
Steel
Weight
30.4
Sprocket Hub Type
B
Pitch
15.875
Hardened Teeth
No
Number of Rows
1
Chain Number
10B-1
Chordal Pitch
9.525
Surface Treatment
Protective Coating
Type
Metric Roller Chain
Bore Type
Reboreable
Min. Bore
25.019
Number of Teeth
95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.