Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 12B36

  • Mfr # 12B36

  • Zoro # G2532239


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.13028493425239
Outside Dia.
11.0998
Material
Steel
Weight
10.439
Hub Dia.
99.2632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B36
Zoro #
G2532239
UPC #
697950400792
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.13028493425239
Outside Dia.
11.0998
Hub Dia.
99.2632
Storage Height
1.575
Pin Dia.
12.065
Pitch Dia.
218.574237330011
Length through Bore (In.)
1.575
Storage Width
9.06778493425239
Storage Length
9.06778493425239
Caliper Diameter
206.509237330011
Chain Roller Dia.
12.065
Hub Dia. (In.)
3.908
Outside Dia. (In.)
0.437
Pitch Dia. (In.)
8.60528493425239
Tooth Thickness
11.0998
Length through Bore
40.005
Roller Width
11.68

Details

Material
Steel
Weight
10.439
Number of Teeth
36
Pitch
19.05
Surface Treatment
Protective Coating
Max. Bore (In.)
2.75590551181102
Bore Type
Reboreable
Min. Bore
20.0152
Chain Number
12B-1
Hardened Teeth
No
Type
Metric Roller Chain
Number of Rows
1
Sprocket Hub Type
B
Max. Bore
70
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.