Zoro Homepage

Spk Roller B Met, 12B38

  • Mfr # 12B38

  • Zoro # G2531889


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.60717418908076
Outside Dia.
11.0998
Material
Steel
Type
Metric Roller Chain
Outside Dia. (In.)
0.437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B38
Zoro #
G2531889
UPC #
697950400839
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.60717418908076
Outside Dia.
11.0998
Outside Dia. (In.)
0.437
Pitch Dia. (In.)
9.08217418908076
Length through Bore (In.)
1.575
Pitch Dia.
230.687224402651
Hub Dia. (In.)
4.204
Chain Roller Dia.
12.065
Caliper Diameter
218.622224402651
Tooth Thickness
11.0998
Storage Height
1.575
Storage Width
9.54467418908076
Roller Width
11.68
Hub Dia.
106.7816
Storage Length
9.54467418908076
Length through Bore
40.005
Pin Dia.
12.065

Details

Material
Steel
Type
Metric Roller Chain
Number of Teeth
38
Pitch
19.05
Sprocket Hub Type
B
Max. Bore (In.)
2.95275590551181
Bore Type
Reboreable
Weight
11.839
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
12B-1
Max. Bore
75
Number of Rows
1
Min. Bore
25.019
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.