Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 12B42

  • Mfr # 12B42

  • Zoro # G2533024


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
9.56111749974107
Outside Dia.
11.0998
Material
Steel
Weight
13.15
Tooth Thickness
11.0998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B42
Zoro #
G2533024
UPC #
697950400914
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
9.56111749974107
Outside Dia.
11.0998
Tooth Thickness
11.0998
Caliper Diameter
242.852384493423
Pin Dia.
12.065
Outside Dia. (In.)
0.437
Chain Roller Dia.
12.065
Storage Width
10.4986174997411
Pitch Dia. (In.)
10.0361174997411
Storage Length
10.4986174997411
Storage Height
1.575
Hub Dia. (In.)
4.204
Pitch Dia.
254.917384493423
Roller Width
11.68
Hub Dia.
106.7816
Length through Bore (In.)
1.575
Length through Bore
40.005

Details

Material
Steel
Weight
13.15
Max. Bore
75
Max. Bore (In.)
2.95275590551181
Chordal Pitch
19.05
Bore Type
Reboreable
Surface Treatment
Protective Coating
Number of Rows
1
Pitch
19.05
Number of Teeth
42
Type
Metric Roller Chain
Chain Number
12B-1
Hardened Teeth
No
Min. Bore
25.019
Sprocket Hub Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.