Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 12B44

  • Mfr # 12B44

  • Zoro # G2532832


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.0381565342631
Outside Dia.
11.0998
Type
Metric Roller Chain
Material
Steel
Length through Bore (In.)
1.575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B44
Zoro #
G2532832
UPC #
697950400952
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.0381565342631
Outside Dia.
11.0998
Length through Bore (In.)
1.575
Pitch Dia.
267.034175970282
Outside Dia. (In.)
0.437
Hub Dia. (In.)
4.204
Pitch Dia. (In.)
10.5131565342631
Storage Length
10.9756565342631
Storage Height
1.575
Tooth Thickness
11.0998
Length through Bore
40.005
Roller Width
11.68
Caliper Diameter
254.969175970282
Storage Width
10.9756565342631
Hub Dia.
106.7816
Chain Roller Dia.
12.065
Pin Dia.
12.065

Details

Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
2.95275590551181
Sprocket Hub Type
B
Number of Teeth
44
Pitch
19.05
Weight
14.34
Number of Rows
1
Min. Bore
25.019
Surface Treatment
Protective Coating
Chain Number
12B-1
Hardened Teeth
No
Max. Bore
75
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.