Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 16B19

  • Mfr # 16B19

  • Zoro # G2531478


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
16.1798
Material
Steel
Weight
8.868
Pitch Dia.
154.318559052746
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B19
Zoro #
G2531478
UPC #
697950402130
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
16.1798
Pitch Dia.
154.318559052746
Length through Bore (In.)
1.767
Pitch Dia. (In.)
6.07553382097426
Hub Dia.
106.8324
Tooth Thickness
16.1798
Pin Dia.
15.875
Caliper Diameter
137.916482935101
Storage Width
6.70053382097426
Roller Width
17.02
Storage Height
1.767
Chain Roller Dia.
15.875
Outside Dia. (In.)
0.637
Length through Bore
44.8818
Storage Length
6.70053382097426
Hub Dia. (In.)
4.206

Details

Material
Steel
Weight
8.868
Sprocket Hub Type
B
Hardened Teeth
No
Min. Bore
25.019
Pitch
25.4
Bore Type
Reboreable
Max. Bore (In.)
2.95275590551181
Number of Rows
1
Surface Treatment
Protective Coating
Number of Teeth
19
Type
Metric Roller Chain
Chordal Pitch
25.4
Chain Number
16B-1
Max. Bore
75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.