Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 16B23

  • Mfr # 16B23

  • Zoro # G2533639


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.71894219610391
Outside Dia.
16.1798
Material
Steel
Weight
11.919
Hub Dia. (In.)
4.206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B23
Zoro #
G2533639
UPC #
697950402215
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.71894219610391
Outside Dia.
16.1798
Hub Dia. (In.)
4.206
Storage Width
7.96894219610391
Pin Dia.
15.875
Hub Dia.
106.8324
Chain Roller Dia.
15.875
Tooth Thickness
16.1798
Storage Height
1.969
Length through Bore
50.0126
Roller Width
17.02
Storage Length
7.96894219610391
Length through Bore (In.)
1.969
Outside Dia. (In.)
0.637
Pitch Dia.
186.536131781039
Caliper Diameter
170.226273003554
Pitch Dia. (In.)
7.34394219610391

Details

Material
Steel
Weight
11.919
Number of Rows
1
Number of Teeth
23
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Min. Bore
25.019
Bore Type
Reboreable
Type
Metric Roller Chain
Max. Bore
75
Hardened Teeth
No
Max. Bore (In.)
2.95275590551181
Chain Number
16B-1
Pitch
25.4
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.