Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 16B24

  • Mfr # 16B24

  • Zoro # G2533471


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.03629757554039
Outside Dia.
16.1798
Material
Steel
Weight
12.56
Hub Dia.
106.7816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B24
Zoro #
G2533471
UPC #
697950402239
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.03629757554039
Outside Dia.
16.1798
Hub Dia.
106.7816
Length through Bore
50.0126
Chain Roller Dia.
15.875
Storage Height
1.969
Pin Dia.
15.875
Roller Width
17.02
Hub Dia. (In.)
4.204
Storage Length
8.28629757554039
Length through Bore (In.)
1.969
Outside Dia. (In.)
0.637
Pitch Dia. (In.)
7.66129757554039
Storage Width
8.28629757554039
Pitch Dia.
194.596958418726
Caliper Diameter
178.721958418726
Tooth Thickness
16.1798

Details

Material
Steel
Weight
12.56
Bore Type
Reboreable
Chordal Pitch
25.4
Hardened Teeth
No
Surface Treatment
Protective Coating
Max. Bore (In.)
2.95275590551181
Max. Bore
75
Number of Teeth
24
Sprocket Hub Type
B
Type
Metric Roller Chain
Chain Number
16B-1
Number of Rows
1
Pitch
25.4
Min. Bore
25.019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.