Zoro Homepage

Spk Roller B Met, 16B25

  • Mfr # 16B25

  • Zoro # G2531904


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.35372975555948
Outside Dia.
16.1798
Material
Steel
Weight
13.233
Pin Dia.
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B25
Zoro #
G2531904
UPC #
697950402253
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.35372975555948
Outside Dia.
16.1798
Pin Dia.
15.875
Length through Bore
50.0126
Storage Length
8.60372975555948
Pitch Dia.
202.659735791211
Tooth Thickness
16.1798
Outside Dia. (In.)
0.637
Caliper Diameter
186.38483309584
Roller Width
17.02
Pitch Dia. (In.)
7.97872975555948
Storage Width
8.60372975555948
Chain Roller Dia.
15.875
Hub Dia. (In.)
4.204
Storage Height
1.969
Length through Bore (In.)
1.969
Hub Dia.
106.7816

Details

Material
Steel
Weight
13.233
Max. Bore
75
Bore Type
Reboreable
Max. Bore (In.)
2.95275590551181
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
16B-1
Type
Metric Roller Chain
Sprocket Hub Type
B
Number of Teeth
25
Pitch
25.4
Number of Rows
1
Chordal Pitch
25.4
Min. Bore
25.019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.