Zoro Homepage

Spk Roller B Met, 24B13

  • Mfr # 24B13

  • Zoro # G2534040


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.26787220329057
Outside Dia.
24.13
Material
Steel
Weight
11.279
Storage Height
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B13
Zoro #
G2534040
UPC #
697950405568
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.26787220329057
Outside Dia.
24.13
Storage Height
1.969
Hub Dia. (In.)
4.488
Storage Width
7.14287220329057
Pitch Dia. (In.)
6.26787220329057
Length through Bore
50.0126
Storage Length
7.14287220329057
Roller Width
25.4
Outside Dia. (In.)
0.95
Caliper Diameter
132.643177891144
Chain Roller Dia.
25.4
Pitch Dia.
159.20395396358
Length through Bore (In.)
1.969
Tooth Thickness
24.13
Hub Dia.
113.9952
Pin Dia.
25.4

Details

Material
Steel
Weight
11.279
Type
Metric Roller Chain
Max. Bore (In.)
3.1496062992126
Pitch
38.1
Hardened Teeth
No
Min. Bore
25.019
Max. Bore
80
Chain Number
24B-1
Number of Teeth
13
Chordal Pitch
38.1
Sprocket Hub Type
B
Bore Type
Reboreable
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.