Zoro Homepage

Spk Roller B Met, 24B34

  • Mfr # 24B34

  • Zoro # G2531274


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
15.2569271711891
Outside Dia.
24.13
Material
Steel
Weight
66.395
Outside Dia. (In.)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B34
Zoro #
G2531274
UPC #
697950405988
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
15.2569271711891
Outside Dia.
24.13
Outside Dia. (In.)
0.95
Chain Roller Dia.
25.4
Caliper Diameter
387.525950148204
Length through Bore (In.)
2.559
Storage Height
2.559
Pitch Dia.
412.925950148204
Tooth Thickness
24.13
Hub Dia.
150.0124
Length through Bore
64.9986
Hub Dia. (In.)
5.906
Roller Width
25.4
Storage Width
17.1319271711891
Storage Length
17.1319271711891
Pitch Dia. (In.)
16.2569271711891
Pin Dia.
25.4

Details

Material
Steel
Weight
66.395
Max. Bore
104
Hardened Teeth
No
Type
Metric Roller Chain
Chordal Pitch
38.1
Bore Type
Reboreable
Surface Treatment
Protective Coating
Pitch
38.1
Sprocket Hub Type
B
Chain Number
24B-1
Number of Rows
1
Min. Bore
40
Number of Teeth
34
Max. Bore (In.)
4.09448818897638

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.