Zoro Homepage

Spk Roller B Met, 32B18

  • Mfr # 32B18

  • Zoro # G2532963


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.3675409662873
Outside Dia.
29.4386
Material
Steel
Weight
48.298
Pitch Dia. (In.)
11.5175409662873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B18
Zoro #
G2532963
UPC #
697950407524
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.3675409662873
Outside Dia.
29.4386
Pitch Dia. (In.)
11.5175409662873
Tooth Thickness
29.4386
Storage Height
2.756
Length through Bore
70.0024
Length through Bore (In.)
2.756
Hub Dia.
178.0032
Storage Length
12.8675409662873
Outside Dia. (In.)
1.159
Chain Roller Dia.
29.21
Storage Width
12.8675409662873
Pin Dia.
29.21
Hub Dia. (In.)
7.008
Caliper Diameter
263.335540543697
Roller Width
30.99
Pitch Dia.
292.545540543697

Details

Material
Steel
Weight
48.298
Max. Bore (In.)
4.92125984251969
Number of Rows
1
Max. Bore
125
Min. Bore
40
Bore Type
Reboreable
Pitch
50.8
Hardened Teeth
No
Sprocket Hub Type
B
Chain Number
32B-1
Type
Metric Roller Chain
Number of Teeth
18
Surface Treatment
Protective Coating
Chordal Pitch
50.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.