Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 32B20

  • Mfr # 32B20

  • Zoro # G2533182


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.6349064429993
Outside Dia.
29.4386
Material
Steel
Weight
55.87
Length through Bore (In.)
2.756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B20
Zoro #
G2533182
UPC #
697950407548
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.6349064429993
Outside Dia.
29.4386
Length through Bore (In.)
2.756
Pitch Dia. (In.)
12.7849064429993
Hub Dia. (In.)
7.008
Outside Dia. (In.)
1.159
Storage Width
14.1349064429993
Caliper Diameter
295.526623652183
Storage Length
14.1349064429993
Hub Dia.
178.0032
Tooth Thickness
29.4386
Chain Roller Dia.
29.21
Length through Bore
70.0024
Pin Dia.
29.21
Roller Width
30.99
Storage Height
2.756
Pitch Dia.
324.736623652183

Details

Material
Steel
Weight
55.87
Type
Metric Roller Chain
Chordal Pitch
50.8
Chain Number
32B-1
Max. Bore
125
Min. Bore
40.0304
Hardened Teeth
No
Number of Rows
1
Bore Type
Reboreable
Pitch
50.8
Number of Teeth
20
Sprocket Hub Type
B
Max. Bore (In.)
4.92125984251969
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.