Zoro Homepage

Spk Roller B Met, 32B24

  • Mfr # 32B24

  • Zoro # G2532272


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.1725951510808
Outside Dia.
29.4386
Material
Steel
Weight
76.266
Length through Bore (In.)
2.992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B24
Zoro #
G2532272
UPC #
697950407586
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.1725951510808
Outside Dia.
29.4386
Length through Bore (In.)
2.992
Pin Dia.
29.21
Hub Dia. (In.)
7.008
Storage Length
16.6725951510808
Roller Width
30.99
Chain Roller Dia.
29.21
Outside Dia. (In.)
1.159
Caliper Diameter
359.983916837452
Pitch Dia.
389.193916837452
Storage Width
16.6725951510808
Tooth Thickness
29.4386
Hub Dia.
178.0032
Pitch Dia. (In.)
15.3225951510808
Storage Height
2.992
Length through Bore
75.9968

Details

Material
Steel
Weight
76.266
Number of Rows
1
Surface Treatment
Protective Coating
Chordal Pitch
50.8
Pitch
50.8
Type
Metric Roller Chain
Max. Bore
126
Chain Number
32B-1
Min. Bore
40.0304
Sprocket Hub Type
B
Bore Type
Reboreable
Hardened Teeth
No
Number of Teeth
24
Max. Bore (In.)
4.96062992125984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.