Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 100F72

  • Mfr # 100F72

  • Zoro # G2446190


product price: $1,804.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
29.38
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
72
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100F72
Zoro #
G2446190
UPC #
697950023793
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.38
Length through Bore (In.)
2.5
Pitch Dia.
28.657
Caliper Diameter
27.907
Storage Height
2.5
Storage Length
29.38
Storage Width
29.38

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
72
Material
Steel
Weight
106
Bushing Code
F
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.