Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 120F40

  • Mfr # 120F40

  • Zoro # G3297300


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Weight
77
Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Pitch Dia.
19.1182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120F40
Zoro #
G3297300
UPC #
697950025186
Country of Origin
United States

Dimensions

Pitch Dia.
19.1182
Outside Dia. (In.)
19.959
Length through Bore (In.)
2.5
Caliper Diameter
18.2432
Storage Height
2.5
Storage Width
19.959
Storage Length
19.959

Details

Weight
77
Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Bore Type
Bushed
Bushing Code
F
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.