Zoro Homepage

Spk Roller B Qd, 120F45

  • Mfr # 120F45

  • Zoro # G3300049


product price: $1,328.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Outside Dia. (In.)
22.351
Bore Type
Bushed
Weight
84
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120F45
Zoro #
G3300049
UPC #
697950025247
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.351
Length through Bore (In.)
2.5
Pitch Dia.
21.5034
Storage Height
2.5
Storage Length
22.351
Storage Width
22.351
Caliper Diameter
20.6153

Details

Material
Steel
Bore Type
Bushed
Weight
84
Number of Teeth
45
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.