Zoro Homepage

Spk Roller B Qd, 120F48

  • Mfr # 120F48

  • Zoro # G3295261


product price: $1,457.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Length through Bore (In.)
2.5
Type
Standard Roller Chain
Number of Teeth
48
Pitch Dia.
22.9347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120F48
Zoro #
G3295261
UPC #
697950025278
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
22.9347
Outside Dia. (In.)
23.786
Caliper Diameter
22.0597
Storage Width
23.786
Storage Length
23.786
Storage Height
2.5

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
48
Weight
92
Bore Type
Bushed
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.