Zoro Homepage

Spk Roller B Qd, 120F54

  • Mfr # 120F54

  • Zoro # G2440563


product price: $1,658.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
26.654
Length through Bore (In.)
2.5
Pitch Dia.
25.7977
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120F54
Zoro #
G2440563
UPC #
697950025308
Country of Origin
United States

Dimensions

Outside Dia. (In.)
26.654
Length through Bore (In.)
2.5
Pitch Dia.
25.7977
Storage Length
26.654
Caliper Diameter
24.9227
Storage Height
2.5
Storage Width
26.654

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
54
Weight
114
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.