Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 120J80

  • Mfr # 120J80

  • Zoro # G3296786


product price: $2,638.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
39.078
Number of Teeth
80
Pitch Dia.
38.207
Length through Bore (In.)
3.1875
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120J80
Zoro #
G3296786
UPC #
697950025391
Country of Origin
United States

Dimensions

Outside Dia. (In.)
39.078
Pitch Dia.
38.207
Length through Bore (In.)
3.1875
Storage Width
39.078
Caliper Diameter
37.332
Storage Length
39.078
Storage Height
3.1875

Details

Number of Teeth
80
Bore Type
Bushed
Weight
222
Type
Standard Roller Chain
Material
Steel
Chain Number
120
Bushing Code
J
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.