Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140F23

  • Mfr # 140F23

  • Zoro # G3338460


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
2.5
Material
Steel
Pitch Dia.
12.8519
Weight
36.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F23
Zoro #
G3338460
UPC #
697950026046
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
12.8519
Outside Dia. (In.)
13.782
Storage Length
13.782
Storage Width
13.782
Caliper Diameter
11.8219
Storage Height
2.5

Details

Type
Standard Roller Chain
Material
Steel
Weight
36.4
Bore Type
Bushed
Number of Teeth
23
Number of Rows
1
Bushing Code
F
Chain Number
140
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.