Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140F24

  • Mfr # 140F24

  • Zoro # G2465054


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
140
Pitch Dia.
13.4073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140F24
Zoro #
G2465054
UPC #
697950026077
Country of Origin
United States

Dimensions

Pitch Dia.
13.4073
Outside Dia. (In.)
14.343
Length through Bore (In.)
2.5
Storage Height
2.5
Storage Length
14.343
Storage Width
14.343
Caliper Diameter
12.4073

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
40.1
Bushing Code
F
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.