Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140F26

  • Mfr # 140F26

  • Zoro # G3357869


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.5184
Outside Dia. (In.)
15.463
Weight
47
Bore Type
Bushed
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F26
Zoro #
G3357869
UPC #
697950026138
Country of Origin
United States

Dimensions

Pitch Dia.
14.5184
Outside Dia. (In.)
15.463
Length through Bore (In.)
2.5
Storage Width
15.463
Storage Height
2.5
Caliper Diameter
13.5184
Storage Length
15.463

Details

Weight
47
Bore Type
Bushed
Number of Teeth
26
Type
Standard Roller Chain
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
F
Chain Number
140

Description

This MARTIN SPROCKET & GEAR brand Spk Roller B Qd, 140F26 is a standard roller chain made of steel with a protective coating. It has a pitch diameter of 14.5184 inches, an outside diameter of 15.463 inches, a weight of 47, a bushed bore type, 26 teeth, a length through bore of 2.5 inches, a storage width of 15.463 inches, a storage height of 2.5 inches, a caliper diameter of 13.5184 inches, a chain number of 140, and a storage length of 15.463 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.