Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140F30

  • Mfr # 140F30

  • Zoro # G2465072


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
140
Pitch Dia.
16.7419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140F30
Zoro #
G2465072
UPC #
697950026206
Country of Origin
United States

Dimensions

Pitch Dia.
16.7419
Outside Dia. (In.)
17.7
Length through Bore (In.)
2.5
Storage Height
2.5
Caliper Diameter
15.7419
Storage Width
17.7
Storage Length
17.7

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
60.4
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.