Zoro Homepage

Spk Roller B Qd, 140J45

  • Mfr # 140J45

  • Zoro # G3355601


product price: $1,614.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.1875
Outside Dia. (In.)
26.076
Bore Type
Bushed
Number of Teeth
45
Pitch Dia.
25.0873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140J45
Zoro #
G3355601
UPC #
697950026336
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Outside Dia. (In.)
26.076
Pitch Dia.
25.0873
Caliper Diameter
24.072
Storage Width
26.076
Storage Length
26.076
Storage Height
3.1875

Details

Bore Type
Bushed
Number of Teeth
45
Weight
118
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
J
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.