Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140J48

  • Mfr # 140J48

  • Zoro # G2465711


product price: $1,893.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
140
Pitch Dia.
26.7571
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140J48
Zoro #
G2465711
UPC #
697950026367
Country of Origin
United States

Dimensions

Pitch Dia.
26.7571
Outside Dia. (In.)
27.75
Length through Bore (In.)
3.1875
Storage Height
3.1875
Caliper Diameter
25.7571
Storage Length
27.75
Storage Width
27.75

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
129
Number of Rows
1
Bushing Code
J
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.