Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140M80

  • Mfr # 140M80

  • Zoro # G3379079


product price: $3,756.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Outside Dia. (In.)
45.59
Bore Type
Bushed
Length through Bore (In.)
5.1875
Weight
339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140M80
Zoro #
G3379079
UPC #
697950026480
Country of Origin
United States

Dimensions

Outside Dia. (In.)
45.59
Length through Bore (In.)
5.1875
Pitch Dia.
44.5748
Storage Height
5.1875
Caliper Diameter
43.5748
Storage Length
45.59
Storage Width
45.59

Details

Material
Steel
Bore Type
Bushed
Weight
339
Type
Standard Roller Chain
Number of Teeth
80
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1
Bushing Code
M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.