Zoro Homepage

Spk Roller B Qd, 160F16

  • Mfr # 160F16

  • Zoro # G3306942


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Pitch Dia.
10.2517
Outside Dia. (In.)
11.255
Material
Steel
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F16
Zoro #
G3306942
UPC #
697950026923
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
10.2517
Outside Dia. (In.)
11.255
Storage Length
11.255
Caliper Diameter
9.2267
Storage Width
11.255
Storage Height
2.5

Details

Material
Steel
Number of Teeth
16
Weight
27
Bore Type
Bushed
Type
Standard Roller Chain
Bushing Code
F
Surface Treatment
Protective Coating
Chain Number
160
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.