Zoro Homepage

Spk Roller B Qd, 160F17

  • Mfr # 160F17

  • Zoro # G3307660


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Weight
31
Outside Dia. (In.)
11.899
Type
Standard Roller Chain
Pitch Dia.
10.8844
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F17
Zoro #
G3307660
UPC #
697950026954
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.899
Pitch Dia.
10.8844
Length through Bore (In.)
2.5
Storage Height
2.5
Caliper Diameter
9.813
Storage Length
11.899
Storage Width
11.899

Details

Weight
31
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
17
Material
Steel
Number of Rows
1
Chain Number
160
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.