Zoro Homepage

Spk Roller B Qd, 160F19

  • Mfr # 160F19

  • Zoro # G3312387


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Bore Type
Bushed
Material
Steel
Weight
38
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F19
Zoro #
G3312387
UPC #
697950027012
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
12.1511
Outside Dia. (In.)
13.185
Caliper Diameter
11.0846
Storage Height
2.5
Storage Length
13.185
Storage Width
13.185

Details

Number of Teeth
19
Bore Type
Bushed
Material
Steel
Weight
38
Type
Standard Roller Chain
Number of Rows
1
Bushing Code
F
Chain Number
160
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.