Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160F22

  • Mfr # 160F22

  • Zoro # G2450144


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
22
Length through Bore (In.)
2.5
Pitch Dia.
14.0533
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160F22
Zoro #
G2450144
UPC #
697950027104
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
14.0533
Outside Dia. (In.)
15.11
Caliper Diameter
13.0283
Storage Length
15.11
Storage Height
2.5
Storage Width
15.11

Details

Bore Type
Bushed
Number of Teeth
22
Material
Steel
Type
Standard Roller Chain
Weight
51
Number of Rows
1
Chain Number
160
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.