Zoro Homepage

Spk Roller B Qd, 160F23

  • Mfr # 160F23

  • Zoro # G3306078


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.6879
Weight
54
Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F23
Zoro #
G3306078
UPC #
697950027135
Country of Origin
United States

Dimensions

Pitch Dia.
14.6879
Length through Bore (In.)
2.5
Outside Dia. (In.)
15.751
Caliper Diameter
13.6287
Storage Length
15.751
Storage Height
2.5
Storage Width
15.751

Details

Weight
54
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
23
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
1
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.