Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160F24

  • Mfr # 160F24

  • Zoro # G2454974


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Pitch Dia.
15.3226
Number of Teeth
24
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F24
Zoro #
G2454974
UPC #
697950027166
Country of Origin
United States

Dimensions

Pitch Dia.
15.3226
Length through Bore (In.)
2.5
Outside Dia. (In.)
16.392
Storage Height
2.5
Storage Width
16.392
Caliper Diameter
14.2976
Storage Length
16.392

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
24
Material
Steel
Weight
58
Chain Number
160
Number of Rows
1
Bushing Code
F
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.