Zoro Homepage

Spk Roller B Qd, 160F25

  • Mfr # 160F25

  • Zoro # G2452603


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
160
Pitch Dia.
15.9575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F25
Zoro #
G2452603
UPC #
697950027197
Country of Origin
United States

Dimensions

Pitch Dia.
15.9575
Length through Bore (In.)
2.5
Outside Dia. (In.)
17.032
Storage Height
2.5
Storage Width
17.032
Caliper Diameter
14.901
Storage Length
17.032

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
64
Bushing Code
F
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.