Zoro Homepage

Spk Roller B Qd, 160J26

  • Mfr # 160J26

  • Zoro # G2451684


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
16.5925
Outside Dia. (In.)
17.671
Length through Bore (In.)
3.1875
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J26
Zoro #
G2451684
UPC #
697950027227
Country of Origin
United States

Dimensions

Pitch Dia.
16.5925
Outside Dia. (In.)
17.671
Length through Bore (In.)
3.1875
Storage Height
3.1875
Storage Length
17.671
Storage Width
17.671
Caliper Diameter
15.5675

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
26
Bore Type
Bushed
Weight
74
Bushing Code
J
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.