Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160J30

  • Mfr # 160J30

  • Zoro # G3327647


product price: $1,688.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
20.229
Pitch Dia.
19.1335
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J30
Zoro #
G3327647
UPC #
697950027302
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.229
Pitch Dia.
19.1335
Length through Bore (In.)
3.1875
Caliper Diameter
18.1085
Storage Width
20.229
Storage Length
20.229
Storage Height
3.1875

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
96
Number of Teeth
30
Number of Rows
1
Bushing Code
J
Chain Number
160
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.