Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160J35

  • Mfr # 160J35

  • Zoro # G3327260


product price: $2,016.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.1875
Weight
112
Number of Teeth
35
Outside Dia. (In.)
23.422
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160J35
Zoro #
G3327260
UPC #
697950027326
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Outside Dia. (In.)
23.422
Pitch Dia.
22.3116
Storage Height
3.1875
Storage Width
23.422
Caliper Diameter
21.2641
Storage Length
23.422

Details

Weight
112
Number of Teeth
35
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.