Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160M40

  • Mfr # 160M40

  • Zoro # G2453349


product price: $2,151.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
160
Pitch Dia.
25.491
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160M40
Zoro #
G2453349
UPC #
697950027357
Country of Origin
United States

Dimensions

Pitch Dia.
25.491
Length through Bore (In.)
5.1875
Outside Dia. (In.)
26.612
Storage Length
26.612
Storage Height
5.1875
Caliper Diameter
24.466
Storage Width
26.612

Details

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
176
Bushing Code
M
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.