Zoro Homepage

Spk Roller B Qd, 160M70

  • Mfr # 160M70

  • Zoro # G3343869


product price: $5,102.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Teeth
70
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Pitch Dia.
44.5783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160M70
Zoro #
G3343869
UPC #
697950027470
Country of Origin
United States

Dimensions

Pitch Dia.
44.5783
Outside Dia. (In.)
45.733
Length through Bore (In.)
5.1875
Storage Height
5.1875
Storage Width
45.733
Caliper Diameter
43.5533
Storage Length
45.733

Details

Number of Teeth
70
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
412
Number of Rows
1
Bushing Code
M
Surface Treatment
Protective Coating
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.