Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160M80

  • Mfr # 160M80

  • Zoro # G2450634


product price: $6,208.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
52.103
Bore Type
Bushed
Pitch Dia.
50.9427
Number of Teeth
80
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160M80
Zoro #
G2450634
UPC #
697950027500
Country of Origin
United States

Dimensions

Outside Dia. (In.)
52.103
Pitch Dia.
50.9427
Length through Bore (In.)
5.1875
Storage Width
52.103
Storage Height
5.1875
Caliper Diameter
49.9177
Storage Length
52.103

Details

Bore Type
Bushed
Number of Teeth
80
Material
Steel
Type
Standard Roller Chain
Weight
570
Bushing Code
M
Number of Rows
1
Chain Number
160
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.