Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200J16

  • Mfr # 200J16

  • Zoro # G2457792


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
200
Pitch Dia.
12.8146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200J16
Zoro #
G2457792
UPC #
697950028347
Country of Origin
United States

Dimensions

Pitch Dia.
12.8146
Length through Bore (In.)
3.1875
Outside Dia. (In.)
14.068
Caliper Diameter
11.2526
Storage Width
14.068
Storage Length
14.068
Storage Height
3.1875

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
49.3
Bushing Code
J
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.