Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M18

  • Mfr # 200M18

  • Zoro # G3322388


product price: $1,629.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
5.1875
Type
Standard Roller Chain
Number of Teeth
18
Material
Steel
Weight
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M18
Zoro #
G3322388
UPC #
697950028408
Country of Origin
United States

Dimensions

Length through Bore (In.)
5.1875
Pitch Dia.
14.3969
Outside Dia. (In.)
15.678
Storage Height
5.1875
Storage Length
15.678
Storage Width
15.678
Caliper Diameter
12.8349

Details

Type
Standard Roller Chain
Number of Teeth
18
Material
Steel
Weight
82
Bore Type
Bushed
Number of Rows
1
Chain Number
200
Bushing Code
M
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.