Zoro Homepage

Spk Roller B Qd, 200M19

  • Mfr # 200M19

  • Zoro # G2460242


product price: $1,658.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
200
Pitch Dia.
15.1888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M19
Zoro #
G2460242
UPC #
697950028439
Country of Origin
United States

Dimensions

Pitch Dia.
15.1888
Outside Dia. (In.)
16.482
Length through Bore (In.)
5.1875
Storage Height
5.1875
Caliper Diameter
13.5749
Storage Length
16.482
Storage Width
16.482

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
88
Number of Rows
1
Bushing Code
M
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.