Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M20

  • Mfr # 200M20

  • Zoro # G2457810


product price: $1,708.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
200
Pitch Dia.
15.9811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M20
Zoro #
G2457810
UPC #
697950028460
Country of Origin
United States

Dimensions

Pitch Dia.
15.9811
Length through Bore (In.)
5.1875
Outside Dia. (In.)
17.284
Storage Height
5.1875
Storage Width
17.284
Storage Length
17.284
Caliper Diameter
14.4191

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
97
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.